Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
595M7 Meltric Plugs & Receptacles, Angle Adapter, 70 Degree, Metal
595M7 Meltric Plugs & Receptacles, Angle Adapter, 70 Degree, Metal
Description
Plugs & Receptacles, Series
Angle Adapter, 70 Degree, Metal
Specifications
Specifications
| Manufacturer Part Number |
595M7 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Angle Adapter, 70 Degree, Metal |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Angle Adapter 70 Degree Metal Blue Size 5 |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.38 lbs |
595M7
Meltric Plugs & Receptacles