595M7AZT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

595M7AZT

Meltric Plugs & Receptacles

595M7AZT

Meltric Plugs & Receptacles
ANGLE ADAPTER 70 DEGREE METAL BLUE
MFG Item Number
595M7AZT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
595M7AZT
ANGLE ADAPTER 70 DEGREE METAL BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 595M7AZT
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE ADAPTER 70 DEGREE METAL BLUE SIZE 5
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
For Use With DN20c, DS9
Comments 70°, Metal
Net Weight 0 lbs
Gross Weight 0 lbs