595P0N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

595P0N10

Meltric Plugs & Receptacles

595P0N10

Meltric Plugs & Receptacles
Accessory
MFG Item Number
595P0N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
595P0N10
Accessory

Series Information

Specifications

Specifications
Manufacturer Part Number 595P0N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Accessory
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DN20c, DR150, DS100, DSN150 Series
Comments Handle W/Npt Metal Blue Size 5 1in. Npt Apx 0.75-1.00 In
Net Weight 0 lbs
Gross Weight 0 lbs