Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
595P0N10443 Meltric Plugs & Receptacles, METAL HANDLE SIZE.5 1in.NPT
MFG Item Number
595P0N10443
595P0N10443 Meltric Plugs & Receptacles, METAL HANDLE SIZE.5 1in.NPT
MFG Item Number
595P0N10443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.5 1in.NPT
Specifications
Specifications
| Manufacturer Part Number |
595P0N10443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.5 1in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Handle W/Npt Self Ejecting Metal Blue Size 5 1in. Npt Apx 0.75-1.00 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
595P0N10443
Meltric Plugs & Receptacles