Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
595P0N12 Meltric Plugs & Receptacles, Accessory
595P0N12 Meltric Plugs & Receptacles, Accessory
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
595P0N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Handle W/Npt Metal Blue Size 5 1 1/4in. Npt Apx 0.88-1.38 In |
| Net Weight |
2.06 lbs |
| Gross Weight |
2.275 lbs |
595P0N12
Meltric Plugs & Receptacles