596M6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596M6

Meltric Plugs & Receptacles

596M6

Meltric Plugs & Receptacles
Metal Angle, 60 Degree
MFG Item Number
596M6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
596M6
Metal Angle, 60 Degree

Series Information

Specifications

Specifications
Manufacturer Part Number 596M6
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Metal Angle, 60 Degree
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
For Use With DR250, DS200, DSDC Series
Comments Angle Adapter 60 Degree Metal Blue Size 6
Net Weight 2.2 lbs
Gross Weight 2.635 lbs