Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
596P0N15 Meltric Plugs & Receptacles, Handle, Metal, 1-1/2in.NPT Entry
596P0N15 Meltric Plugs & Receptacles, Handle, Metal, 1-1/2in.NPT Entry
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Handle, Metal, 1-1/2in.NPT Entry
Specifications
Specifications
| Manufacturer Part Number |
596P0N15 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Handle, Metal, 1-1/2in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Comments |
Handle W/Npt Metal Blue Size 6 1 1/2in. Npt Apx 1.25-1.81 In |
| Net Weight |
4.28 lbs |
| Gross Weight |
4.675 lbs |
596P0N15
Meltric Plugs & Receptacles