Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
596P0N20
Meltric Plugs & Receptacles
Handle, 2in. NPT, Aluminum, Blue
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Handle, 2in. NPT, Aluminum, Blue
Specifications
Specifications
| Manufacturer Part Number |
596P0N20 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Handle, 2in. NPT, Aluminum, Blue |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DS200 Series |
| Comments |
Handle W/Npt Metal Blue Size 6 2in. Npt Apx 1.69-2.44 In |
| Net Weight |
3.995 lbs |
| Gross Weight |
4.38 lbs |
596P0N20
Meltric Plugs & Receptacles