597E6M75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

597E6M75

Meltric Plugs & Receptacles

597E6M75

Meltric Plugs & Receptacles
Connetor
MFG Item Number
597E6M75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
597E6M75
Connetor

Series Information

Specifications

Specifications
Manufacturer Part Number 597E6M75
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Connetor
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box w/Angle
For Use With DS2
Comments Metal Box, Metal Sleeve, Cornet, 60°, M75
Net Weight 0 lbs
Gross Weight 0 lbs