Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
597M6 Meltric Plugs & Receptacles, 60D EXTEND METAL ANGLE SIZE.7
597M6 Meltric Plugs & Receptacles, 60D EXTEND METAL ANGLE SIZE.7
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60D EXTEND METAL ANGLE SIZE.7
Specifications
Specifications
| Manufacturer Part Number |
597M6 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
60D EXTEND METAL ANGLE SIZE.7 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DR250, DS200 Series |
| Comments |
Angle Adapter 60 Degree Extended Metal Blue Size 7 |
| Net Weight |
4.545 lbs |
| Gross Weight |
4.54 lbs |
597M6
Meltric Plugs & Receptacles