Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
599-03077 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1in. NC,Valve,SS,250,10.0CV,STEAM
MFG Item Number
599-03077
599-03077 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 1in. NC,Valve,SS,250,10.0CV,STEAM
MFG Item Number
599-03077
Description
HVAC Valves, FLOWRITE Series
1in. NC,Valve,SS,250,10.0CV,STEAM
FLOWRITE Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-03077 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLOWRITE |
| Family Series |
Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description |
1in. NC,Valve,SS,250,10.0CV,STEAM |
| Capacity |
10 Cv |
| Pipe Size |
1 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
50 psi |
| Body Pattern |
Two-Way Normally Closed |
| Valve Style |
Globe |
| Medium Temperature Range |
337 °F |
| Flow Characteristic |
Linear |
| Comments |
ANSI Class 250 |
| Net Weight |
4.765 lbs |
| Gross Weight |
4.765 lbs |
599-03077
Siemens Building Technologies HVAC Valves, FLOWRITE Series