599-04305-9
Siemens Building Technologies HVAC Valves, PICV Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-04305-9 Siemens Building Technologies HVAC Valves, PICV Series, 1-1/4in. Pressure Ind. Control Valve
MFG Item Number
599-04305-9

599-04305-9 Siemens Building Technologies HVAC Valves, PICV Series, 1-1/4in. Pressure Ind. Control Valve

MFG Item Number
599-04305-9
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, PICV Series
Item #
599-04305-9
1-1/4in. Pressure Ind. Control Valve

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 599-04305-9
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 1-1/4in. Pressure Ind. Control Valve 9 GPM
Capacity 9 GPM
Pipe Size 1.25 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way Normally Closed
Valve Style PICV
Comments ANSI Class 250
Net Weight 138.5 lbs
Gross Weight 138.5 lbs
Alternatives
599-04314-9
599-04314-9
Siemens Building Technologies HVAC Valves