5DP2-5051-12
Joslyn Clark Contactors, 5DP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5DP2-5051-12

Joslyn Clark Contactors, 5DP Series

5DP2-5051-12

Joslyn Clark Contactors, 5DP Series
Contactor, 3-Pole 2NO/1NC, 120VDC
Item Number
5DP2-5051-12
MFG Item Number
94469
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, 5DP Series
Item #
5DP2-5051-12
Contactor, 3-Pole 2NO/1NC, 120VDC

5DP Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
5DP Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Manufacturer Part Number 94469
Manufacturer Joslyn Clark
Product Series 5DP
Family Series Joslyn Clark Contactors, 5DP Series
Description Contactor, 3-Pole 2NO/1NC, 120VDC
Coil Type Non Latching
Nominal Coil Voltage 120 VDC
Coil Voltage 120 VDC
Poles 2NO, 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs