Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Joslyn Clark Contactors |
|---|---|
| Manufacturer | Joslyn Clark |
| Manufacturer Part Number | 85264 |
| Description | Auxiliary Contact, 1NO Std/1NC Std, Side Mount |
| Type | Auxiliary Contact |
| For Use With | Contactors |
| Approvals | CSA, UL |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.075 lbs |