Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5DP3A4001-82 Joslyn Clark Contactors, 5DP Series, CONTACTOR, 1-POLE N/C, 24VDC COIL
MFG Item Number
5DP3A4001-82
5DP3A4001-82 Joslyn Clark Contactors, 5DP Series, CONTACTOR, 1-POLE N/C, 24VDC COIL
MFG Item Number
5DP3A4001-82
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
CONTACTOR, 1-POLE N/C, 24VDC COIL
12~600 VAC/VDC Coils SCR Drive Contactor NO or NC Power Poles UL; CSA Approved Up to 700 Amps 5DP Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
Stainless Steel Springs Free‑Floating Armature‑Magnetic Frame Permanent Magnet Blowouts Box Lug Termination Molded Housing
Specifications
Specifications
Manufacturer Part Number
5DP3A4001-82
Manufacturer
Joslyn Clark
Product Series
5DP
Family Series
Joslyn Clark Contactors, 5DP Series
Description
CONTACTOR, 1-POLE N/C, 24VDC COIL
Coil Type
Magnetic
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Poles
1NC
Mechanically Interlocked
No
Auxiliary Contact
None
Termination
Box Lug
Net Weight
0 lbs
Gross Weight
0 lbs
5DP3A4001-82
Joslyn Clark Contactors, 5DP Series