Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5DP3A4011-21 Joslyn Clark Contactors, 5DP Series, CONTACTOR, 1-POLE N/O, 208/240VAC
MFG Item Number
5DP3A4011-21
5DP3A4011-21 Joslyn Clark Contactors, 5DP Series, CONTACTOR, 1-POLE N/O, 208/240VAC
MFG Item Number
5DP3A4011-21
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
CONTACTOR, 1-POLE N/O, 208/240VAC
12~600 VAC/VDC Coils SCR Drive Contactor NO or NC Power Poles UL; CSA Approved Up to 700 Amps 5DP Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
Stainless Steel Springs Free‑Floating Armature‑Magnetic Frame Permanent Magnet Blowouts Box Lug Termination Molded Housing
Specifications
Specifications
Manufacturer Part Number
5DP3A4011-21
Manufacturer
Joslyn Clark
Product Series
5DP
Family Series
Joslyn Clark Contactors, 5DP Series
Description
CONTACTOR, 1-POLE N/O, 208/240VAC COIL
Coil Type
Magnetic
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208 VAC, 240 VAC
Poles
1NO
Mechanically Interlocked
No
Auxiliary Contact
None
Termination
Box Lug
Net Weight
0 lbs
Gross Weight
0 lbs
5DP3A4011-21
Joslyn Clark Contactors, 5DP Series