Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K2P0N07 Meltric Plugs & Receptacles, METAL HANDLE SIZE.2 3/4in.NPT
5K2P0N07 Meltric Plugs & Receptacles, METAL HANDLE SIZE.2 3/4in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.2 3/4in.NPT
Specifications
Specifications
| Manufacturer Part Number |
5K2P0N07 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.2 3/4in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSDC Series |
| Comments |
Handle W/Npt Metal Black Size 2 3/4in. Npt Apx 0.44-0.81 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5K2P0N07
Meltric Plugs & Receptacles