Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K3M7 Meltric Plugs & Receptacles, Angle Adapter, 70 Degree, Metal
5K3M7 Meltric Plugs & Receptacles, Angle Adapter, 70 Degree, Metal
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Angle Adapter, 70 Degree, Metal
Specifications
Specifications
| Manufacturer Part Number |
5K3M7 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Angle Adapter, 70 Degree, Metal Size 3, Black |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| Comments |
Angle Adapter Metal Black Size 3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5K3M7
Meltric Plugs & Receptacles