Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K4M7 Meltric Plugs & Receptacles, Accessory
5K4M7 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
5K4M7 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DS100c, DS60, DSDC Series |
| Comments |
Angle Adapter 70 Degree Metal Black Size 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5K4M7
Meltric Plugs & Receptacles