Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K6M6 Meltric Plugs & Receptacles, 60D METAL ANGLE SIZE.6
5K6M6 Meltric Plugs & Receptacles, 60D METAL ANGLE SIZE.6
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
5K6M6 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
60D METAL ANGLE SIZE.6 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DR250, DS200, DSDC Series |
| Comments |
Angle Adapter 60 Degree Metal Blue Size 6 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5K6M6
Meltric Plugs & Receptacles