Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K6P0N20 Meltric Plugs & Receptacles, METAL HANDLE SIZE.6 2in.NPT
5K6P0N20 Meltric Plugs & Receptacles, METAL HANDLE SIZE.6 2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
METAL HANDLE SIZE.6 2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
5K6P0N20 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.6 2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR250, DR400, DS200, DSDC Series |
| Comments |
Handle W/Npt Metal Black Size 6 2in. Npt Apx 1.69-2.44 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5K6P0N20
Meltric Plugs & Receptacles