7403-1020-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7403-1020-12 Joslyn Clark Contactors, CONTACTOR, 2-POLE N/O, 120VDC COIL
MFG Item Number
84772 -

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

7403-1020-12 Joslyn Clark Contactors, CONTACTOR, 2-POLE N/O, 120VDC COIL

MFG Item Number
84772 -
Item Number
7403-1020-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7403-1020-12
CONTACTOR, 2-POLE N/O, 120VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number 84772 -
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR, 2-POLE N/O, 120VDC COIL
Coil Type Non Latching
Nominal Coil Voltage 120 VDC
Coil Voltage 120 VDC
Poles 2NO
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Net Weight 0 lbs
Gross Weight 0 lbs