5RL-500
Greystone Energy Systems Current Transformers, 5RL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5RL-500

Greystone Energy Systems Current Transformers, 5RL Series

5RL-500

Greystone Energy Systems Current Transformers, 5RL Series
Solid Core Current Transformer,
MFG Item Number
5RL-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5RL Series
Item #
5RL-500
Solid Core Current Transformer,

5RL Series Information

The 5RL Series solid core current transformers provide a low‑amperage current output proportional to line current and are for use in building automation and metering applications. These low‑cost current transformers are ideal as inputs to power monitors, such as the WHT250 and current transducers, such as the CVT100.

Specifications

Specifications
Manufacturer Part Number 5RL-500
Manufacturer Greystone Energy Systems
Product Series 5RL
Family Series Greystone Energy Systems Current Transformers, 5RL Series
Description Solid Core Current Transformer, 50:5 Amp
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 50:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals CSA, UR
Net Weight 1 lb
Gross Weight 1 lb