Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5T7P0D57 Meltric Plugs & Receptacles, Accessory
5T7P0D57 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
5T7P0D57 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle Straight W/Bushing W/Cable Range Metal Gray Size 7 2.090-2.250 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5T7P0D57
Meltric Plugs & Receptacles