Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5T7P0JT1 Meltric Plugs & Receptacles, HANDLE WITH CORD GRIP CABLE RANGE
5T7P0JT1 Meltric Plugs & Receptacles, HANDLE WITH CORD GRIP CABLE RANGE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE WITH CORD GRIP CABLE RANGE
Specifications
Specifications
| Manufacturer Part Number |
5T7P0JT1 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE WITH CORD GRIP CABLE RANGE 2.062in.-2.188in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR400 Series |
| Comments |
Handle W/Cord Grip W/Mesh W/Cable Range Metal Gray Size 7 2 1/2in. Npt 2.062-2.188 In |
| Net Weight |
12.86 lbs |
| Gross Weight |
12.86 lbs |
5T7P0JT1
Meltric Plugs & Receptacles