Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5T7P0JT3 Meltric Plugs & Receptacles, METAL HANDLE SIZE.7 CGM
5T7P0JT3 Meltric Plugs & Receptacles, METAL HANDLE SIZE.7 CGM
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
5T7P0JT3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
METAL HANDLE SIZE.7 CGM |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR400 Series |
| Comments |
Handle W/Cord Grip W/Mesh W/Cable Range Metal Gray Size 7 2 1/2in. Npt 2.312-2.438 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5T7P0JT3
Meltric Plugs & Receptacles