5W256
NTE Electronics Resistors, Cermet Film Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5W256 NTE Electronics Resistors, Cermet Film Series, RESISTOR, 5.6K OHM, 5 WATTS, 5pct.
MFG Item Number
5W256

5W256 NTE Electronics Resistors, Cermet Film Series, RESISTOR, 5.6K OHM, 5 WATTS, 5pct.

MFG Item Number
5W256
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Cermet Film Series
Item #
5W256
RESISTOR, 5.6K OHM, 5 WATTS, 5pct.

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Manufacturer Part Number 5W256
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Description RESISTOR, 5.6K OHM, 5 WATTS, 5pct.
Resistance 5,600 Ohm
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 550 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Height 0.38 "
Width 0.88 "
Depth 0.38 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs