Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6,9URS17/63

Mersen Fuses

6,9URS17/63

Mersen Fuses
Fuse, 63A, 690VAC, gR, 17x49mm,
MFG Item Number
6,9URS17/63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
6,9URS17/63
Fuse, 63A, 690VAC, gR, 17x49mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 6,9URS17/63
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 63A, 690VAC, gR, 17x49mm, Non-Indicator, R075892, R75892, BS17US69V63
Fuse Type Semiconductor
Current Rating 63 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
6,9URS17P63
6,9URS17P63
Mersen Fuses