Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
600 Series Information
| Manufacturer Part Number | 600-125-1 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 600 |
| Family Series | Federal Signal Audible Signaling Devices, 600 Series |
| Description | Vibrating Mechanism For Vibratone Bells, 125VDC - Available in 12VDC, 24VDC and 125VDC. Decibel output range dependent on gong: 98 to 102 dBa at 10 feet 108 to 112 dBa at 1 meter. Optional weatherproof backbox WB provides Type 3R enclosure. CSA |
| Nominal Voltage | 125 VDC |
| Current Rating | 0.08 A |
| Approvals | CSA, cUL, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |