Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60004-002 BEI Sensors Encoders, Intrinsic Safety Barrier

MFG Item Number
60004-002

60004-002 BEI Sensors Encoders, Intrinsic Safety Barrier

MFG Item Number
60004-002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
60004-002
Intrinsic Safety Barrier

Series Information

Specifications

Specifications
Manufacturer Part Number 60004-002
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Intrinsic Safety Barrier
Function Intrinsic Safety Barrier
Encoder Output Voltage 5 VDC
Module Output Voltage 5 VDC
Module Supply Voltage 12-28 VDC
Net Weight 0.375 lbs
Gross Weight 0.74 lbs
Alternatives
EMDR1IS5RTB28V/5
EMDR1IS5RTB28V/5
BEI Sensors Encoders, Intrinsic Safety Barrier Series