EMDR1IS5RTB28V/5
BEI Sensors Encoders, Intrinsic Safety Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1IS5RTB28V/5 BEI Sensors Encoders, Intrinsic Safety Barrier Series, Interface Module

MFG Item Number
60004-002

EMDR1IS5RTB28V/5 BEI Sensors Encoders, Intrinsic Safety Barrier Series, Interface Module

MFG Item Number
60004-002
Item Number
EMDR1IS5RTB28V/5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Encoders, Intrinsic Safety Barrier Series
Item #
EMDR1IS5RTB28V/5
Interface Module

Intrinsic Safety Barrier Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60004-002
Manufacturer BEI Sensors
Product Series Intrinsic Safety Barrier
Family Series BEI Sensors Encoders, Intrinsic Safety Barrier Series
Description Interface Module 60004-002
Function Intrinsic Safety Barrier
Encoder Output Voltage 5 VDC
Module Output Voltage 5 VDC
Module Supply Voltage 5-28 VDC
Net Weight 0.0725 lbs
Gross Weight 0.0725 lbs
Alternatives
60004-002
60004-002
BEI Sensors Encoders