Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60004-004 BEI Sensors Encoders, Intrinsic Safety Barrier

MFG Item Number
60004-004

60004-004 BEI Sensors Encoders, Intrinsic Safety Barrier

MFG Item Number
60004-004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
60004-004
Intrinsic Safety Barrier

Series Information

Specifications

Specifications
Manufacturer Part Number 60004-004
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Intrinsic Safety Barrier
Function Intrinsic Safety Barrier
Encoder Output Voltage 5 VDC
Module Output Voltage 5 VDC
Module Supply Voltage 12-28 VDC
Net Weight 0.3 lbs
Gross Weight 1.03 lbs
Alternatives
EMDR1IS5RTB28V/OC
EMDR1IS5RTB28V/OC
BEI Sensors Encoders, Intrinsic Safety Barrier Series