EMDR1IS5RTB28V/OC
BEI Sensors Encoders, Intrinsic Safety Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1IS5RTB28V/OC BEI Sensors Encoders, Intrinsic Safety Barrier Series, Interface Module

MFG Item Number
60004-004

EMDR1IS5RTB28V/OC BEI Sensors Encoders, Intrinsic Safety Barrier Series, Interface Module

MFG Item Number
60004-004
Item Number
EMDR1IS5RTB28V/OC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Intrinsic Safety Barrier Series
Item #
EMDR1IS5RTB28V/OC
Interface Module

Intrinsic Safety Barrier Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60004-004
Manufacturer BEI Sensors
Product Series Intrinsic Safety Barrier
Family Series BEI Sensors Encoders, Intrinsic Safety Barrier Series
Description Interface Module 60004-004
Function Intrinsic Safety Barrier
Encoder Output Voltage 5 VDC
Module Output Voltage Open Collector
Module Supply Voltage 5-28 VDC
Net Weight 0 lbs
Gross Weight 0.0738 lbs
Alternatives
60004-004
60004-004
BEI Sensors Encoders