601GP-03
Marathon Special Products Terminal Blocks, 601GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
601GP-03 Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN
MFG Item Number
601GP03

601GP-03 Marathon Special Products Terminal Blocks, 601GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN

MFG Item Number
601GP03
Item Number
601GP-03
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 601GP Series
Item #
601GP-03
TERMINAL BLOCK, DOUBLE ROW, OPEN

601GP Series Information

  • 20 Amps
  • 300 Volts
  • #12‑22 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 601GP03
Manufacturer Marathon Special Products
Product Series 601GP
Family Series Marathon Special Products Terminal Blocks, 601GP Series
Description TERMINAL BLOCK, DOUBLE ROW, OPEN BACK
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
247203000
247203000
Curtis Industries Terminal Blocks
247003000
247003000
Curtis Industries Terminal Blocks