6020
Staco Energy Transformers, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6020

Staco Energy Transformers, 6000 Series

6020

Staco Energy Transformers, 6000 Series
TRANSFORMER, VARIABLE 0-280V 35A
MFG Item Number
6020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 6000 Series
Item #
6020
TRANSFORMER, VARIABLE 0-280V 35A

6000 Series Information

  • 4.2 to 305.2 KVA
  • 35 or 60 Output Amps on Single Units
  • Up to 540 Output Amps on Ganged Units
  • 120, 240, or 480 Input Volts
  • Multiple Output Voltage Ranges
  • Operation up to 400 Hz (See Engineering Guide for Details)
Variable transformers of the 6000 Series are designed for larger KVA requirements. The 6010/6011, 120 volt unit is rated for constant current of 60 amperes. The 6020, 240 volt unit is rated at 35 amperes for constant current loads. All single units have coil tapping arrangements allowing output voltage
from 0 to line voltage or 17% above line voltage.

Adjustable shaft design on manually operated models permits back‑of‑panel or bench mounting. Terminals are 1/4" screw type. For single and two ganged units, case styles are available in either "C" style, which encloses only the coil, or the "CT" style, which provides protective housing for both the coil and terminal board. Knockouts are provided in the terminal board housing to accommodate conduit or cable connections. For three ganged and above, we offer our Nema 1, dripproof, fully front accessible "E" enclosure.

Motor‑driven models are available from single thru 27 ganged assemblies; cased or uncased (identified with the prefix "M" in the part number). The synchronous motor is designed for operation on 120 volt, 50/60 Hertz lines and draws approximately 0.3 amperes. To meet a wide range of application requirements, standard motor speeds of 5, 15, 30 and 60 seconds are available depending upon the size of the variable transformer.

Specifications

Specifications
Manufacturer Part Number 6020
Manufacturer Staco Energy
Product Series 6000
Family Series Staco Energy Transformers, 6000 Series
Description TRANSFORMER, VARIABLE 0-280V 35A
Wiring Sorted Single Phase
Output 4.2 kVA, 8.4 kVA, 9.8 kVA
Primary Voltage 120 VAC, 240 VAC
Secondary Voltage 0-240 VAC, 0-280 VAC
Shaft Rotation CW
Enclosed No
Motorized No
Number of Gangs 1
Net Weight 4 lbs
Gross Weight 64 lbs