60312J
Mersen Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60312J Mersen Fuseblocks & Holders, CLASS J Series, Fuse Block 600VAC 600VDC Class J 30A

MFG Item Number
60312J

60312J Mersen Fuseblocks & Holders, CLASS J Series, Fuse Block 600VAC 600VDC Class J 30A

MFG Item Number
60312J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
60312J
Fuse Block 600VAC 600VDC Class J 30A

CLASS J Series Information

  • 600VAC / DC Rating
  • Mersen Class J fuse blocks accommodate all Class J fuses
  • All Class J fuse blocks meet the requirements of UL4248 (formerly UL512)
  • Choose between screw, pressure plate, box and special order stud connectors
  • All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips
Insulators are either molded glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique expander block configuration which can be snapped onto 1‑, 2‑, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired.
  • Space saving options in the 30A and 100A configurations



Videos

Specifications

Specifications
Manufacturer Part Number 60312J
Manufacturer Mersen
Product Series CLASS J
Family Series Mersen Fuseblocks & Holders, CLASS J Series
Description Fuse Block 600VAC 600VDC Class J 30A 2-Pole Screw
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.414 lbs
Gross Weight 0.414 lbs
Alternatives
60302J
60302J
Mersen Fuseblocks & Holders, CLASS J Series
60317SJ
60317SJ
Mersen Fuseblocks & Holders, CLASS J Series
60322J
60322J
Mersen Fuseblocks & Holders, CLASS J Series
6J30A2S
6J30A2S
Marathon Special Products Fuseblocks & Holders, CLASS J Series
60326J
60326J
Mersen Fuseblocks & Holders