60315J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60315J Mersen Fuseblocks & Holders, Fuseblock, Adder, 30A/600V Max,

MFG Item Number
60315J

60315J Mersen Fuseblocks & Holders, Fuseblock, Adder, 30A/600V Max,

MFG Item Number
60315J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
60315J
Fuseblock, Adder, 30A/600V Max,

Series Information

Specifications

Specifications
Manufacturer Part Number 60315J
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuseblock, Adder, 30A/600V Max, Reinforced Fuse Clips, Screw Terminals
Fuse Type Class J
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60310J
60310J
Mersen Fuseblocks & Holders, CLASS J Series
60305J
60305J
Mersen Fuseblocks & Holders
60325J
60325J
Mersen Fuseblocks & Holders