60325J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60325J Mersen Fuseblocks & Holders, Fuseblock, Adder, 30A/600V Max, J,

MFG Item Number
60325J

60325J Mersen Fuseblocks & Holders, Fuseblock, Adder, 30A/600V Max, J,

MFG Item Number
60325J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
60325J
Fuseblock, Adder, 30A/600V Max, J,

Series Information

Specifications

Specifications
Manufacturer Part Number 60325J
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuseblock, Adder, 30A/600V Max, J, Reinforced Fuse Clips, Pressure Plate Terminals
Fuse Type Class J
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60320J
60320J
Mersen Fuseblocks & Holders, CLASS J Series
60305J
60305J
Mersen Fuseblocks & Holders
60315J
60315J
Mersen Fuseblocks & Holders