60317J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
60317J Mersen Fuseblocks & Holders, Fuseblock, 2-P, 30A/600V Max, J,
MFG Item Number
60317J

60317J Mersen Fuseblocks & Holders, Fuseblock, 2-P, 30A/600V Max, J,

MFG Item Number
60317J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
60317J
Fuseblock, 2-P, 30A/600V Max, J,

Series Information

Specifications

Specifications
Manufacturer Part Number 60317J
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuseblock, 2-P, 30A/600V Max, J, Reinforced Fuse Clips, Screw Terminals
Fuse Type Class J
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60317SJ
60317SJ
Mersen Fuseblocks & Holders, CLASS J Series
R6J30A2S
R6J30A2S
Marathon Special Products Fuseblocks & Holders, CLASS J Series
60307J
60307J
Mersen Fuseblocks & Holders
60327J
60327J
Mersen Fuseblocks & Holders