Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60795B Halex Fittings, KNOCK OUT SEAL 1/2in.
60795B Halex Fittings, KNOCK OUT SEAL 1/2in.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60795B |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
KNOCK OUT SEAL 1/2in. |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Mounting |
Snap-In |
| Net Weight |
0.014 lbs |
| Gross Weight |
0.014 lbs |