Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61-1A826 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Padlockable Plug Cap, for Male Devices Only |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Plug Cap |
| For Use With | DSN12c, DSN20 Series |
| Comments | Plug Cap Locking Poly Blue Size 1 |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.298 lbs |