Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-3A011 Meltric Plugs & Receptacles, Dsn30 Inlet Contact (W/Pilots)
61-3A011 Meltric Plugs & Receptacles, Dsn30 Inlet Contact (W/Pilots)
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Dsn30 Inlet Contact (W/Pilots)
Specifications
Specifications
| Manufacturer Part Number |
61-3A011 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Dsn30 Inlet Contact (W/Pilots) |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Inlet Contact |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
61-3A011
Meltric Plugs & Receptacles