Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-3A226 Meltric Plugs & Receptacles, Inlet Cap w/Lid
61-3A226 Meltric Plugs & Receptacles, Inlet Cap w/Lid
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
61-3A226 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Inlet Cap w/Lid |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| For Use With |
DSN30 Series |
| Comments |
Plug Cap Spring-Loaded Metal Blue Size 2 |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.735 lbs |
61-3A226
Meltric Plugs & Receptacles