Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61-3A826 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Padlockable Plug Cap, For Use W/ Male Devices Only, DSN30 Locking Cap |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Plug Cap |
| For Use With | DSN30 Series |
| Comments | Plug Cap Locking Size 2 |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.475 lbs |