61-6A024-043-A188

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-6A024-043-A188

Meltric Plugs & Receptacles

61-6A024-043-A188

Meltric Plugs & Receptacles
DSN60 CASING RECEPTACLE POLY BLUE
MFG Item Number
61-6A024-043-A188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
61-6A024-043-A188
DSN60 CASING RECEPTACLE POLY BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 61-6A024-043-A188
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DSN60 CASING RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 60A 480 VAC 60 Hz STRAIGHT INSERTION
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle Casing
For Use With DSN60
Net Weight 0 lbs
Gross Weight 0 lbs