Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-6AB26 Meltric Plugs & Receptacles, DEVICE GASKET
61-6AB26 Meltric Plugs & Receptacles, DEVICE GASKET
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
61-6AB26 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DEVICE GASKET |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Gasket |
| For Use With |
DSN60 Series |
| Net Weight |
0.017 lbs |
| Gross Weight |
0.017 lbs |
61-6AB26
Meltric Plugs & Receptacles