Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-CA113 Meltric Plugs & Receptacles, Dsn37C Plug Contact Packet
61-CA113 Meltric Plugs & Receptacles, Dsn37C Plug Contact Packet
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Dsn37C Plug Contact Packet
Specifications
Specifications
| Manufacturer Part Number |
61-CA113 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Dsn37C Plug Contact Packet |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Contact |
| For Use With |
DSN37c Series |
| Net Weight |
0.2075 lbs |
| Gross Weight |
0.2075 lbs |
61-CA113
Meltric Plugs & Receptacles