Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61-CA500 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | European Crimping Tool |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Tool |
| For Use With | DSN12c, DSN24c, DSN37c, DXN25c, DXN37c, PN12c, PXN12c |
| Comments | European Crimping Tool |
| Net Weight | 1.125 lbs |
| Gross Weight | 1.21 lbs |