Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61-CA910-SS Meltric Plugs & Receptacles, DS37c INTERIOR SS INLET SIZE 3
MFG Item Number
61-CA910-SS
61-CA910-SS Meltric Plugs & Receptacles, DS37c INTERIOR SS INLET SIZE 3
MFG Item Number
61-CA910-SS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DS37c INTERIOR SS INLET SIZE 3
Specifications
Specifications
| Manufacturer Part Number |
61-CA910-SS |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DS37c INTERIOR SS INLET SIZE 3 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Interior |
| For Use With |
DSN37c Series |
| Comments |
Size 3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61-CA910-SS
Meltric Plugs & Receptacles