61002
Icotek Cable Tie Mounts, KBH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61002 Icotek Cable Tie Mounts, KBH Series, KBH-SB screwable - black

MFG Item Number
61002

61002 Icotek Cable Tie Mounts, KBH Series, KBH-SB screwable - black

MFG Item Number
61002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, KBH Series
Item #
61002
KBH-SB screwable - black

KBH Series Information

  • Assembly within Seconds
  • Secure Hold
  • Flexible Usage
These holders can be used in combination with hook‑and‑loop cable ties KLKB and hook‑and‑loop tape KLB. A large variety of holders provides unique and numerous mounting possibilities.

Specifications

Specifications
Manufacturer Part Number 61002
Manufacturer Icotek
Product Series KBH
Family Series Icotek Cable Tie Mounts, KBH Series
Description KBH-SB screwable - black
Mounting Screw
Color Black
Net Weight 0.005 lbs
Gross Weight 0.0005 lbs